This item is Discontinued.

Dayton Commercial AirCleaner, ESP, 122/168/229cfm 2HNP5

Commercial AirCleaner, ESP, 122/168/229cfm (Discontinued)

  • Mfr # 2HNP5
  • Zoro # G3297585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HNP5
Zoro #
G3297585
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
15-3/4
Depth (In.)
24
Length (In.)
24
Dia. (In.)
4
Width (In.)
24

Details

Item
Commercial Air Cleaner
Color
White
Type
3 Stage ESP
Voltage
120
Watts
150
Mount
Ceiling
Agency Compliance
UL
Hz
60
Phase
1
Number of Speeds
3
Includes
Electrostatic and Carbon Filter, Hardware, and Remote Control
Air Flow (CFM)
122/168/229
Finish
Powder Coated
Sound Level dBA
60

Description

Commercial Air Cleaner, 3 Stage ESP, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 122/168/229, Sound Level dBA 60, Voltage 120, 60 Hz, 1 Phase, 150 Watts, Height (In.) 15-3/4, Width (In.) 24, Depth (In.) 24, Length (In.) 24, Dia. (In.) 4, Powder Coated Finish, White, Includes Electrostatic and Carbon Filter, Hardware, and Remote Control, Agency Compliance UL, For Use With -

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.