Zoro Homepage

Commercial Kitchen Exhaust Hood, SS, 48 in

  • Mfr # 20UD10

  • Zoro # G7564383


product price: $1,887.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Material
430 Stainless Steel
Number of Light Fixtures
0
Height
24 in
Width
48 in
Hood Type
Canopy, Type II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UD10
Zoro #
G7564383
UPC #
190735155721
Country of Origin
United States

Dimensions

Height
24 in
Width
48 in
Length
48 in
Height (In.)
24"
Width (In.)
48"
Depth (In.)
48"
Duct Height
12 in
Duct Width
8 in
Overall Depth
48 in
Overall Height
24 in
Overall Width
48 in

Details

Item
Kitchen Exhaust Hood
Material
430 Stainless Steel
Number of Light Fixtures
0
Hood Type
Canopy, Type II
Includes
Hanger Brackets, 12" x 12" Exhaust Collar, 8" x 12" Exhaust Collar, and 10" x 12" Exhaust Collar, and Condensate Drain Connection
Standards
NSF Standard 2
Application
For Use in Non-Grease Producing Applications That Require Capture of Heat and Vapor
Commercial / Residential
Commercial
Exhaust Application
Condensate
Duct Collar Connection
8 in x 12 in; 10 in x 12 in; 12 in x 12 in
Recommended Environments
Non-Grease Producing Cooking Applications That Require Capture of Heat
Ventilation Type
Exhaust
Hood Style
Canopy Type II

Description

Commercial Kitchen Exhaust Hood, Duct Collar Connection 8 in x 12 in; 10 in x 12 in; 12 in x 12 in, Material 430 Stainless Steel, Number of Light Fixtures 0, Overall Depth 48 in, Overall Height 24 in, Overall Width 48 in, Hood Style Canopy Type II, Duct Height 12 in, Duct Width 8 in, Exhaust Application Condensate, Includes Exhaust Collars, Hanger Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.