Zoro Homepage

Commercial Kitchen Exhaust Hood, SS, 60 in

  • Mfr # 20UD06

  • Zoro # G7560673


product price: $2,288.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Material
430 Stainless Steel
Number of Light Fixtures
2
Height
24 in
Width
54 in
Hood Type
Canopy, Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UD06
Zoro #
G7560673
UPC #
190735155684
Country of Origin
United States

Dimensions

Height
24 in
Width
54 in
Length
60 in
Depth (In.)
54"
Width (In.)
60"
Height (In.)
24"
Overall Width
54 in
Overall Height
24 in
Duct Width
8 in
Overall Depth
60 in
Duct Height
12 in

Description

Commercial Kitchen Exhaust Hood, Airflow Capacity 1,500 cfm, Duct Collar Connection 8 in x 12 in; 10 in x 12 in; 12 in x 12 in, Material 430 Stainless Steel, Maximum Airflow Capacity 1,500 cfm, Number of Light Fixtures 2, Overall Depth 60 in, Overall Height 24 in, Overall Width 54 in, Hood Style Canopy Type I, Duct Height 12 in, Duct Width 8 in, Exhaust Application Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.