Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Compact Refrigerator, 4.4 cu. ft. Black 33NR78

Compact Refrigerator, 4.4 cu. ft. Black (Discontinued)

  • Mfr # 33NR78
  • Zoro # G0276057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33NR78
Zoro #
G0276057
UPC #
190735261187
Country of Origin
China

Dimensions

Overall Depth
21-1/4"
Overall Height
33-7/8"
Overall Width
19-5/8"
Cord Length
5 ft.

Details

Refrigerator Style
Compact
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V
Defrost
Manual
Standards
cULus
Includes
5-15P NEMA Plug
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Commercial / Residential
Residential
Door Hinge
Positive Close
Features
Door Has Can Shelf With Bottle Rack, Small Ice Tray Compartment
Plug Type
5-15P
Door Style
Solid, Swing
Residential / Commercial
Residential
Refrigerator Capacity
4.4 cu. ft.
Item
Refrigerator
Total Capacity
4.4 cu. ft.
Refrigerant Charge
17g
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Energy Star Compliant
Yes
Control Type
Adjustable Dial
Refrigerant Type
R600a
Amps
0.8

Description

Refrigerator, Refrigerator Style Compact, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Overall Height 33 7/8 in, Overall Width 19 5/8 in, Overall Depth 21 1/4 in, Color Black, Energy Star Compliant Yes, Defrost Manual, Number of Doors 1, Control Type Adjustable Dial, Cord Length 5 ft, Door Hinge Positive Close, Door Style Solid, Swing, Features Door Has Can Shelf With Bottle Rack, Small Ice Tray Compartment, Includes 5-15P NEMA Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.