Companion Flange, Set of 2, 30in, For 4GXU6

  • Mfr # 166153

  • Zoro # G0890102


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Dimension A
32 1/4 in
Includes
Predrilled Mounting Holes
Mounting Hole
7/16 in
Overall Dia.
32 1/4 in
For Tubeaxial Fan Dia.
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166153
Zoro #
G0890102
UPC #
190735323342
Country of Origin
United States

Dimensions

Dimension A
32 1/4 in
Overall Dia.
32 1/4 in
For Tubeaxial Fan Dia.
30 in
Inside Dia.
30 1/2 in
Dimension B
30 1/2 in
Flange Width
1 1/2 in
Overall Width
1 1/2 in
For Fan Diameter
30 in
Bolt Circle Diameter
32 1/8 in
Mounting Hole Diameter
1/2 in
Outside Diameter
32 1/4 in
Inside Diameter
30 1/2 in
Body Diameter
32 1/4 in

Details

Item
Tubeaxial Companion Flange
Includes
Predrilled Mounting Holes
Mounting Hole
7/16 in
Material
Stainless Steel
For Use with Fans
4GXU6
For Use With
4GXU6
For Use With Fans
4GXU6
For Fan Type
Tubeaxial
Product Type
Companion Flange
Type
Tubeaxial

Description

Tubeaxial Companion Flange, For Fan Diameter 30 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Stainless Steel, Body Diameter 32 1/4 in, Bolt Circle Diameter 32 1/8 in, For Use With 4GXU6, Includes Predrilled Mounting Holes, Inside Diameter 30 1/2 in, Outside Diameter 32 1/4 in, Overall Width 1 1/2 in, Product Type Companion Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.