This item is Discontinued.

Dayton CompanionFlange, 39-3/4 In. Overall Dia. 5TCN5

CompanionFlange, 39-3/4 In. Overall Dia. (Discontinued)

  • Mfr # 5TCN5
  • Zoro # G2337115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TCN5
Zoro #
G2337115
UPC #
190735351215
Country of Origin
United States

Dimensions

Inside Dia.
36 3/4 in
Overall Dia.
39 3/4 in
For Tubeaxial Fan Dia.
36 in
Dimension B
36 3/4 in
Dimension A
39 3/4 in
Flange Width
1 1/2 in
Outside Diameter
39 3/4 in
Mounting Hole Diameter
5/8 in
Overall Width
1 1/2 in
Inside Diameter
36 3/4 in
Overall Dimensions H x W x L
1 1/2 in
For Fan Diameter
36 in

Details

Item
Tubeaxial Companion Flange
For Use With
5TCN0
Includes
Predrilled Mounting Holes
For Use with Fans
5TCN0
Mounting Hole
5/8 in
Material
Steel
For Use With Fans
5TCN0
Product Type
Companion Flange
For Fan Type
Tubeaxial

Description

Tubeaxial Companion Flange, For Fan Diameter 36 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Steel, For Use With 5TCN0, Includes Predrilled Mounting Holes, Inside Diameter 36 3/4 in, Outside Diameter 39 3/4 in, Overall Width 1 1/2 in, Product Type Companion Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.