This item is Discontinued.

Dayton Condensate Removal Pump, 270, 10.4psi, 12in 553901002

Condensate Removal Pump, 270, 10.4psi, 12in (Discontinued)

  • Mfr # 553901002
  • Zoro # G1820817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
553901002
Zoro #
G1820817
UPC #
190735302514
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Large
Discharge Size - Pumps
3/8 in Barb
Height
10 1/2 in
Length
12 in
Width
6 in
Cord Length
6 ft
Compatible Intake Pipe Size
1 1/8 in
Compatible Discharge Pipe Size
3/8 in
Overall Height
10.5 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
115
HP - Pumps
1/18 hp
Voltage - Pumps
115V AC
Reservoir Capacity - Pumps
1 gal
Max. Temp - Pumps
120 Degrees F
Max. Temp.
120 Degrees F
Discharge
3/8"
Watts
148 W
Max. Head - Pumps
24 ft
GPH of Water @ 30 Ft. of Head
0
Pump Type
Standard
GPH of Water @ 12 Ft. of Head
125
GPH of Water @ 40 Ft. of Head
0
GPH of Water @ 9 Ft. of Head
210
GPH of Water @ 20 Ft. of Head
50
GPH of Water @ 5 Ft. of Head
250
Reservoir Capacity
1 gal.
GPH of Water @ 15 Ft. of Head
125
Amps
2.5 A
Max. Pressure
10.4 psi
Float Material
Polypropylene
HP
1/18
Includes
Thermal Overload Protector
Shut-Off
24 ft.
GPH of Water @ 1 Ft. of Head
270
Max. Head Range
20 ft to 29 ft
Maximum Flow Rate @ 15 Feet of Head
2.5 gpm
Compatible Media Type
Water
Maximum Flow Rate @ 20 Feet of Head
1.7 gpm
Maximum Ambient Temperature
120 Degrees F
Phase
Single
Horsepower
1/16 hp
Nameplate Voltage
115V AC
Maximum Flow Rate @ 1 Feet of Head
4.5 gpm
Intake Connection
1 1/8 in Open
Pump Activation Type
Float Switch
Maximum Operating Pressure
10.4 psi
Turn On Level
3.5 in
Maximum Feet of Head
24 ft
Maximum Media Temperature
120 Degrees F
For Use With Potable Systems
No
Series Family
VCL
Plenum Rated
No
Tank Capacity
1 gal
Maximum Flow Rate @ 10 Feet of Head
3.3 gpm
Intake Connection Style
Open
Shut Off Level
1.9 in
Series
VCL-24ULS
Discharge Connection
3/8 in Barbed
Discharge Connection Style
Barbed
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 5 Feet of Head
4.2 gpm

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/16 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 3.3 gpm, Maximum Flow Rate @ 15 Feet of Head 2.5 gpm, Maximum Flow Rate @ 1 Foot of Head 4.5 gpm, Maximum Flow Rate @ 20 Feet of Head 1.7 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCL-24ULS, Series Family VCL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.