This item is Discontinued.

Dayton Condensate Removal Pump, 450, 19.5psi, 250W 553901006

Condensate Removal Pump, 450, 19.5psi, 250W (Discontinued)

  • Mfr # 553901006
  • Zoro # G1820738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
553901006
Zoro #
G1820738
UPC #
190735302583
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Large
Discharge Size - Pumps
3/8 in Copper Tube
Width
6 in
Cord Length
6 ft
Height
10 1/2 in
Length
12 in
Overall Length
12 in
Overall Width
6 in
Overall Height
10.5 in
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
1 1/8 in

Details

Condensate Pumps - Type
Condensate
Item
Condensate Removal Pump
Voltage
230
HP - Pumps
1/5 hp
Voltage - Pumps
230V AC
Reservoir Capacity - Pumps
1 gal
Max. Temp - Pumps
120 Degrees F
Max. Head - Pumps
45 ft
GPH of Water @ 9 Ft. of Head
415
GPH of Water @ 40 Ft. of Head
80
GPH of Water @ 30 Ft. of Head
210
GPH of Water @ 15 Ft. of Head
380
Reservoir Capacity
1 gal.
Max. Pressure
19.5 psi
Watts
250 W
Shut-Off
45 ft.
GPH of Water @ 20 Ft. of Head
335
Float Material
Polypropylene
Includes
Thermal Overload Protector
HP
1/5
Pump Type
Standard
Discharge
3/8"
GPH of Water @ 12 Ft. of Head
405
Max. Temp.
120 Degrees F
GPH of Water @ 5 Ft. of Head
440
GPH of Water @ 1 Ft. of Head
450
Amps
1 A
Series
VCL-45ULS
Maximum Flow Rate @ 10 Feet of Head
6.9 gpm
Shut Off Level
1.9 in
Maximum Flow Rate @ 40 Feet of Head
1.3 gpm
Plenum Rated
No
Series Family
VCL
Maximum Feet of Head
45 ft
Tank Capacity
1 gal
Maximum Flow Rate @ 30 Feet of Head
3.3 gpm
Compatible Media Type
Water
Maximum Flow Rate @ 20 Feet of Head
5.6 gpm
For Use With Potable Systems
No
Maximum Media Temperature
120 Degrees F
Intake Connection Style
Open
Nameplate Voltage
230V AC
Maximum Ambient Temperature
120 Degrees F
Maximum Operating Pressure
19.5 psi
Maximum Flow Rate @ 15 Feet of Head
6.3 gpm
Maximum Flow Rate @ 25 Feet of Head
4.2 gpm
Discharge Connection Style
Barbed
Pump Activation Type
Float Switch
Horsepower
1/5 hp
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Turn On Level
3.5 in
Phase
Single
Maximum Flow Rate @ 1 Feet of Head
7.5 gpm
Maximum Flow Rate @ 5 Feet of Head
7.3 gpm
Discharge Connection
3/8 in Barbed
Intake Connection
1 1/8 in Open

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/5 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 45 ft, Maximum Flow Rate @ 10 Feet of Head 6.9 gpm, Maximum Flow Rate @ 15 Feet of Head 6.3 gpm, Maximum Flow Rate @ 1 Foot of Head 7.5 gpm, Maximum Flow Rate @ 20 Feet of Head 5.6 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series VCL-45ULS, Series Family VCL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.