This item is Discontinued.

Dayton Condensate Removal Pump, 70, 4.3psi 550901001

Condensate Removal Pump, 70, 4.3psi (Discontinued)

  • Mfr # 550901001
  • Zoro # G1820695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550901001
Zoro #
G1820695
UPC #
190735302620
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
No Reservoir
Discharge Size - Pumps
1/4 in MNPT
Height
4 7/16 in
Length
7 5/16 in
Cord Length
6 ft
Width
3 3/4 in
Overall Height
4.44 in
Compatible Discharge Pipe Size
1/4 in
Overall Length
7.31 in
Overall Width
3.75 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
115
HP - Pumps
1/150 hp
Voltage - Pumps
115V AC
Reservoir Capacity - Pumps
No Reservoir
Max. Temp - Pumps
120 Degrees F
Float Material
ABS Plastic
GPH of Water @ 5 Ft. of Head
145
Max. Head - Pumps
10 ft
GPH of Water @ 40 Ft. of Head
0
Discharge
1/2"
GPH of Water @ 9 Ft. of Head
25
Pump Type
In-Pan
GPH of Water @ 20 Ft. of Head
0
Watts
70 W
HP
1/150
Shut-Off
10 ft.
GPH of Water @ 1 Ft. of Head
205
Amps
1.1 A
Max. Temp.
120 Degrees F
Includes
Thermal Overload Protector
GPH of Water @ 30 Ft. of Head
0
GPH of Water @ 15 Ft. of Head
0
GPH of Water @ 12 Ft. of Head
0
Max. Pressure
4.3 psi
Max. Head Range
10 ft to 19 ft
Discharge Connection Style
MNPT
Series Family
1-ABS
Maximum Operating Pressure
4.3 psi
Series
ABS
Intake Connection
Screened Submersible
Maximum Ambient Temperature
120 Degrees F
Maximum Media Temperature
120 Degrees F
Horsepower
1/64 hp
Compatible Media Type
Water
Shut Off Level
1.25 in
Maximum Flow Rate @ 10 Feet of Head
0 gpm
Pump Activation Type
Float Switch
For Use With Potable Systems
No
Nameplate Voltage
115V AC
Maximum Feet of Head
10 ft
Turn On Level
1.75 in
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Phase
Single
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Discharge Connection
1/4 in MNPT
Tank Capacity
0 gal
Intake Connection Style
Screened Submersible
Plenum Rated
No
Maximum Flow Rate @ 5 Feet of Head
2.4 gpm
Maximum Flow Rate @ 1 Feet of Head
3.4 gpm

Description

Condensate Removal Pump, Discharge Connection Style MNPT, Horsepower 1/64 hp, Includes Thermal Overload Protector, Intake Connection Style Screened Submersible, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 3.4 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type In-Pan, Series ABS, Series Family 1-ABS, Shut Off Level 1.25 in, Tank Capacity 0 gal, Turn On Level 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.