This item is Discontinued.

Dayton Condensate Removal Pump, Safety Switch 554901005

Condensate Removal Pump, Safety Switch (Discontinued)

  • Mfr # 554901005
  • Zoro # G1820729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554901005
Zoro #
G1820729
UPC #
190735302590
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in Barb
Cord Length
6 ft
Height
7 in
Length
11 in
Width
5 in
Compatible Intake Pipe Size
1 1/8 in
Overall Width
5 in
Compatible Discharge Pipe Size
3/8 in
Overall Height
7 in
Overall Length
11 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
230
HP - Pumps
1/30 hp
Voltage - Pumps
230V AC
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
GPH of Water @ 15 Ft. of Head
25
Max. Pressure
7.4 psi
Max. Head - Pumps
17 ft
Shut-Off
17 ft.
Float Material
ABS Plastic
GPH of Water @ 40 Ft. of Head
0
GPH of Water @ 5 Ft. of Head
70
Includes
Thermal Overload Protector
Amps
0.5 A
HP
1/30
GPH of Water @ 30 Ft. of Head
0
Watts
75 W
GPH of Water @ 20 Ft. of Head
0
GPH of Water @ 12 Ft. of Head
42
Pump Type
Standard
GPH of Water @ 1 Ft. of Head
80
GPH of Water @ 9 Ft. of Head
55
Reservoir Capacity
1/2 gal.
Max. Temp.
140 Degrees F
Discharge
3/8"
Pump Activation Type
Float Switch
Compatible Media Type
Water
For Use With Potable Systems
No
Plenum Rated
No
Maximum Flow Rate @ 1 Feet of Head
1.3 gpm
Horsepower
1/32 hp
Series
VCMA-20ULS
Maximum Flow Rate @ 10 Feet of Head
0.8 gpm
Body Gasket Material
Stainless Steel
Tank Capacity
1/2 gal
Phase
Single
Shut Off Level
1.1 in
Intake Connection Style
Open
Turn On Level
2.5 in
Discharge Connection Style
Barbed
Maximum Media Temperature
140 Degrees F
Maximum Ambient Temperature
140 Degrees F
Maximum Feet of Head
17 ft
Maximum Operating Pressure
7.4 psi
Series Family
VCMA
Nameplate Voltage
230V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 15 Feet of Head
0.4 gpm
Maximum Flow Rate @ 5 Feet of Head
1.2 gpm
Intake Connection
1 1/8 in Open
Discharge Connection
3/8 in Barbed

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/32 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 17 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series VCMA-20ULS, Series Family VCMA, Shut Off Level 1.1 in, Tank Capacity 1/2 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.