Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # 3M221

  • Zoro # G1766466


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M221
Zoro #
G1766466
UPC #
190735291528
Country of Origin
Multiple

Dimensions

Bolt Circle Dia.
5 1/8 in
Overall Length
10 15/16 in
Shaft Length
5 in
Stud Size
1 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
5 15/16 in
Resilient Ring Dia.
2 1/4 in
Lead Length
30 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal/Vertical Shaft Up, Shaft Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.