This item is Discontinued.

Dayton Cone Exhaust Fan, 36 In 5TR71

Cone Exhaust Fan, 36 In (Discontinued)

  • Mfr # 5TR71
  • Zoro # G1491454
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TR71
Zoro #
G1491454
UPC #
-
Country of Origin
United States

Dimensions

Cone Depth (In.)
25-1/8
Dimension G (In.)
22-1/4
Dimension B (In.)
42 3/4
Propeller Dia. (In.)
36
Max. Depth (In.)
33 3/4
Dimension C (In.)
20 3/4
Dimension K (In.)
51-7/8
Dimension A (In.)
40 3/4
Dimension D (In.)
10-3/4
Cone Dia. (In.)
59-1/2
Mesh Size
Galvanized Steel
Dimension H (In.)
33 3/4
Height (In.)
45 1/8
Dimension J (In.)
45-1/8
Dimension L (In.)
9-1/8
Width (In.)
43 3/8
Shaft Dia. (In.)
63/64

Details

Type
Cone, Belt-Drive
Max. Ambient Temp. (F)
104
Voltage
115/230
Phase
1
Frame Material
Galvanized Steel
Motor Type
Capacitor Start
CFM @ 0.050-In. SP
11,800
Bearing Type
Permanently Lubricated Ball
Mounting Location
Wall
Fan RPM
634
Opening Required W (In.)
40 3/4
HP
1/2
Includes
Intake Shutter, Discharge Cone, Outlet Screen, 2 In. Corrosion-resistant Circular Guard
Motor Insulation
Class B
CFM/Watt @ 0.050-In. SP
18.7
Frame Finish
Galvanized Steel
CFM @ 0.100-In. SP
11,200
CFM/Watt @ 0.100-In. SP
17.1
CFM @ 0.150-In. SP
10,560
CFM/Watt @ 0.150-In. SP
15.7
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.000-In. SP
12,360
Agency Compliance
Bess Labs
Number of Blades
4
Motor RPM
1750
Opening Required H (In.)
42 3/4
CFM/Watt @ 0.000-In. SP
20.2
Item
Exhaust Fan
Full Load Amps
7.40/3.70
Propeller Material
Galvanized Steel
Hz
60

Description

Exhaust Fan, Cone, Belt-Drive, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 12,360, CFM/Watt @ 0.000-In. SP 20.2, Fan RPM 634, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 7.40/3.70, HP 1/2, Motor RPM 1750, Motor Type Capacitor Start, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation Class B, Height (In.) 45 1/8, Width (In.) 43 3/8, Max. Depth (In.) 33 3/4, Opening Required H (In.) 42 3/4, Opening Required W (In.) 40 3/4, Flange Width (In.) -, Venturi Clearance Dia. (In.) -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.