Zoro Homepage

Contact Block, 10 A, NC

  • Mfr # 20C817

  • Zoro # G0066389


product price: $11.29
/ea

Key Features

Contact Rating
10A @ 600V AC
Size
22 mm
Action
Momentary
Application
Pendent Station
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C817
Zoro #
G0066389
UPC #
190735152331
Country of Origin
China

Dimensions

Size
22 mm
Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
10A @ 600V AC
Action
Momentary
Application
Pendent Station
Contact Form
1NC
Color
Black
Terminal Connection
Screw
NEMA Contact Rating Designation
A600/Q600
Standards
cRUus Component Recognized, CE
For Use With
Mfr. No. 20C813
Voltage
600VAC/DC
Compatible with Series
Universal
AC Contact Rating
1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Terminal Connection Type
Screw Terminals
Includes Mounting Block
No Mounting Block Included
Switch Action
Momentary
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With Mfr. No. 20C813, Action Momentary, 22 mm, Application Pendent Station, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw, Standards cRUus Component Recognized, CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.