Zoro Homepage

Contact Block, 1NC, 22 MM

  • Mfr # 35V483

  • Zoro # G6175897


product price: $5.35
/ea

Key Features

Contact Rating
10A @ 600V AC/DC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35V483
Zoro #
G6175897
UPC #
190735270233
Country of Origin
India

Dimensions

Size
22 mm
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
10A @ 600V AC/DC
Action
Momentary
Application
Operator
Contact Form
1NC
Color
Red
For Use With
32W267, 32W271, 32W272,32W273,32W274,32W275,32W276,32W277, 32W278,32W279, Mfr. No. 32W266
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/Q600
Voltage
600
DC Contact Rating
10 A @ 600 V
Switch Action
Momentary
AC Contact Rating
10 A @ 600 V

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC/DC, For Use With 32W266, 32W267, 32W271, 32W272, 32W273, 32W274, 32W275, 32W276, 32W277, 32W278, 32W279, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Red, Standards CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.