This item is Discontinued.

Dayton Container, Chain, Metal, 12 In. 4ZX84

Container, Chain, Metal, 12 In. (Discontinued)

  • Mfr # 4ZX84
  • Zoro # G2736185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZX84
Zoro #
G2736185
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
4 1/2 in

Details

Item
Chain Container
Material
metal
For Use With
1/4, 1/2, and 1 ton Chain Hoists
Chain Lift
Single 10 to 20 ft
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb

Description

Chain Container, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Height 12 in, Width 4.5 in, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.