Shop DAYTON

General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W

  • Mfr # 61HV84

  • Zoro # G102016913


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Length
17 3/4 in
Width
17 3/4 in
Height
23 1/4 in
Number of Motor Stages
1
Weight
22.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61HV84
Zoro #
G102016913
UPC #
-
Country of Origin
China

Dimensions

Length
17 3/4 in
Width
17 3/4 in
Height
23 1/4 in
Power Cord Length
18 ft.
Vacuum Hose Dia.
2 1/2 in
Vacuum Hose Length
8 ft
Tank Size
12 gal
Cord Length
18 ft
Hose Length
8 ft

Details

Number of Motor Stages
1
Weight
22.9 lb
Tank Material
Plastic
Item
Shop Vacuum
Standards
ETL
Features
On Board Tool Storage
Includes
(2) Extension Wand, 8 ft. x 2 1/2 in Hose, Cartridge Filter, Concentrator Nozzle, Disposable Filter Bag, Elbow Grip, Floor Brush, Foam Filter Sleeve, Muffler, Retainer Cap, Utility Nozzle
Voltage
120 V AC
Average Brush Life
600 hr.
Static Pressure
78 in.
Tank Dry Capacity
9 gal
Tank Wet Capacity
8 1/4 gal
Vacuum Air Flow
103 cfm
Vacuum Filtration Type
Standard
Vacuum Power Source
Corded
Filter Efficiency
90% at 0.3 microns
Plug Type
Two-Prong
Peak Horsepower
6 1/2 hp
Application
Cleaning, Commercial
Motor Efficiency Type
Brushed
Current
10.5 A
Vacuum Collection Type
Bag
Frequency
60 Hz
Vacuum Pickup Type
Wet/Dry
Power
1,200 W
Air Watts
272 W
Sound Level
79 dB
Power Source
Corded
Bag/Cartridge Reusability
Reusable
Includes Battery
No
Bag/Cartridge Material
Cloth, Plastic
Filter Included
Standard
HEPA Rated Machine
Not HEPA Rated
Includes Charger
No
No. Batteries Included
0

Description

Contractor Wet/Dry Vacuum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.