Zoro Homepage

Control Station, Feed-Thru Hub Style

  • Mfr # GGS_116301

  • Zoro # G915548380


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Legend
Start, Stop
Number of Pilot Lights
0
Number of Operators
2
Hub Style
Feed-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116301
Zoro #
G915548380
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3.7 in
Overall Width
2.06 in
Manufacturer Warranty Length
1 yr
Hub Size - Maximum
3/4 in
Overall Height
2.19 in

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start, Stop, Action Maintained, Operator Color Black, Red, Contact Form 2NO, IP Rating IP40, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Gray, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.