Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru Hub Style, Red

  • Mfr # GGS_116298

  • Zoro # G615548390


product price: $66.19
/ea

Key Features

Contact Form
1NO/1NC
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116298
Zoro #
G615548390
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2.68 in
Manufacturer Warranty Length
1 yr
Hub Size - Maximum
9/16 in
Overall Width
2.68 in
Panel Cutout Diameter
40 mm
Overall Height
3.35 in

Details

Item
Control Station
Contact Form
1NO/1NC
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
Standards
cULus
Action
Maintained
Head Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Waterproof
Operating Temperature - Maximum
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Operator Configuration
Mushroom Head Push Button
Mounting Style
Surface
NEMA Enclosure Rating
13, 4X
Enclosure Color
Yellow
Maintained Action Release
Twist
IP Rating
IP65
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Enclosure Top Style
Flat
Product Type
Control Station
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operating Temperature - Minimum
-13 Degrees F
Enclosure Material
Plastic
Operator Color
Red
Number of Speeds
1

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, IP Rating IP65, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.