Shop All Transformers
Dayton
Control Transformer, 1 kVA, 80 °C, 120V AC, 208/277V AC
Mfr # 31EH36
Zoro # G8498113
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH36
- Zoro # G8498113
- UPC # 190735253731
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.18 in |
Width | 6.75 in |
Depth | 6.5 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- CARLON Electrical Box, Outlet Box, 2 Gangs, PVC (5133410B)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZF1)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- Dayton Power Distribution