Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2549SW0041
Zoro # G1395415
original price:
$117.99
5% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Red/White
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 2549SW0041
- Zoro # G1395415
- UPC # 29892003296
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Details
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Red/White, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- TRUMETER Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1. (711-0130)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KLLU2000X)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (1637SW0061)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2457SW0003)
- GOGREEN GoGreen Power, 12/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15250, Lighted End (GG-15250)
- Southwire Extension Cords