Zoro Homepage

Control Transformer, 300 VA, 24V AC, 240/480V AC

  • Mfr # 31EH54

  • Zoro # G8498296


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EH54
Zoro #
G8498296
UPC #
190735253915
Country of Origin
United States

Dimensions

Overall Height
5.28 in
Overall Width
4 1/2 in
Overall Depth
4 3/4 in
Manufacturers Warranty Length
20 yr
For Fuse Diameter
7/16 in
For Fuse Length
1 1/2 in

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Fused
Yes
Protective Device
Primary and Secondary Fuse
Enclosure Finish
No Finish
Enclosure Style - Transformer
Encapsulated
Includes
Dual Class CC Primary Fuse Block and Secondary Fuse Clips
Green Environmental Attribute
Does Not Contain PVC
Standards
RoHS, UL/cUL Listed File #E46323
For Fuse Class
CC
Temperature Rise
80°C

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.