Shop All Transformers
Dayton
Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC
Mfr # 31EH32
Zoro # G8498077
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH32
- Zoro # G8498077
- UPC # 190735253694
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.28 in |
Width | 4.5 in |
Depth | 4.75 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 300 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gangs, Steel, Back Panel (NP2416)
- SENSORSWITCH Occupancy Sensor, PIR, 500 sq ft, White (CMR 9)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- DAYTON Control Transformer, 100 VA, 60 °C, 24V AC, 277V AC (4MTP4)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 240/480V AC (31EH45)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/277V AC (31EH36)
- DAYTON Control Transformer, 3 kVA, 115 °C, 120V AC, 240/480V AC (31EG95)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- Dayton Power Distribution