Control Transformer, 350 VA, 24V AC, 277V AC
Mfr # 31EH64
Zoro # G8498393
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31EH64
Zoro #
G8498393
UPC #
190735254011
Country of Origin
United States
Dimensions
Overall Height
4.11 in
Overall Width
4 1/2 in
Overall Depth
5.3 in
Manufacturers Warranty Length
20 yr
For Fuse Length
1 1/2 in
For Fuse Diameter
7/16 in
Details
Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Includes
Factory Installed Secondary Fuse Clip
Fused
No
Standards
cUL Listed, UL Listed
Enclosure Finish
No Finish
Enclosure Style - Transformer
Encapsulated
Green Environmental Attribute
Does Not Contain PVC
Protective Device
Secondary Fuse
For Fuse Class
Midget
Temperature Rise
80°C
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.