Zoro Homepage

Control Transformer, 5 kVA, 120V AC, 208/240/480V AC

  • Mfr # 31EJ61

  • Zoro # G8498883


product price: $1,836.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/240/480V AC
Output Voltage
120V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EJ61
Zoro #
G8498883
UPC #
190735254974
Country of Origin
United States

Dimensions

Overall Height
7 1/2 in
Overall Width
9 in
Overall Depth
10.31 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/240/480V AC
Output Voltage
120V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Green Environmental Attribute
Does Not Contain PVC
Protective Device
None
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy
Enclosure Style - Transformer
Encapsulated
Fused
No
Temperature Rise
115°C

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.