Zoro Homepage

Control Transformer, 5 kVA, 120V AC, 240/480V AC

  • Mfr # 31EG96

  • Zoro # G8497727


product price: $2,349.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EG96
Zoro #
G8497727
UPC #
190735253342
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
9 in
Overall Depth
9.94 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Protective Device
None
Enclosure Finish
No Finish
Standards
CSA File #LR27533, RoHS, UL Listed File #E46323
Fused
No
Enclosure Style - Transformer
Encapsulated
Green Environmental Attribute
Does Not Contain PVC
Temperature Rise
115°C
For Fuse Class
Not Specified

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.