Shop DAYTON

Control Transformer, 50 VA, 60 Degrees C, 24V AC, 240V AC, 480V AC

  • Mfr # 4MTL6
  • Zoro # G2944024

product price: 
$
117.00
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240V AC, 480V AC
Output Voltage
24V AC
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4MTL6
Zoro #
G2944024
UPC #
190735330562
Country of Origin
China

Dimensions

Height
3.5 in
Width
3.07 in
Manufacturers Warranty Length
3 yr
Depth
2.7 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage
24V AC
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Protective Device
None
Item - Transformer
Control Transformer
Enclosure Finish
Heat Tempered Varnish
Enclosure Style - Transformer
Finger-Safe, Open
Mounting
Panel
Fused
No
VA Rating - Transformer
50 VA
Transformer Type
Finger-Safe
Output Voltage - Transformer
24V AC
VA Rating
50VA
Phase - Electrical
1
Input Voltage
240/480VAC
Temp. Rise
60 Degrees C
Hz
50/60
Mounting - Transformer
Foot
Standards
CE, CSA, UL

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.