Shop EATON
See all product information
Create Account
9PX 3000VA 2700W 120V Online Double-Conversion UPS L5-30P 6x 5-20R 1 L5-30R Outlets
- Mfr # 9PX3000RT
- Zoro # G716426016
product price:Â
$
4,538.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Online
Power Rating
3,000 VA
Wattage
2,700 W
Outlet Type
(6) 5-20R, (1) L5-30R
Number of Outlets
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9PX3000RT
- Zoro #
- G716426016
- UPC #
- 743172000000
- Country of Origin
- Philippines
Details
- UPS Type
- Online
- Power Rating
- 3,000 VA
- Mounting
- Tower, Rack
- Wattage
- 2,700 W
- Outlet Type
- (6) 5-20R, (1) L5-30R
- Number of Outlets
- 7
Description
9PX 3000VA 2700W 120V Online Double-Conversion UPS L5-30P 6x 5-20R 1 L5-30R Outlets Cybersecure Network Card Option Extended Run 2U Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.