Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Ceiling Heater, 277V, 13,700Btu

  • Mfr # 2YU37

  • Zoro # G2821357


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
277VAC
kW
4/3/2
BtuH
13,700/10,200/6800
Phase
1
Amps
14.4/10.8/7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU37
Zoro #
G2821357
UPC #
190735240373
Country of Origin
United States

Dimensions

Length
23-3/4"
Width
23-3/4"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Height
5 3/4 in
Overall Length
23 3/4 in
Overall Width
23 3/4 in
Overall Dimensions - L x W x D
23-3/4 in x 23-3/4 in x 5-3/4 in
Overall Depth
7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
277VAC
kW
4/3/2
BtuH
13,700/10,200/6800
Phase
1
Amps
14.4/10.8/7.2
Mounting Type
Recessed
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Watts
4000/3000/2000
Air Temp. Rise
51 Degrees F
Standards
UL Listed, cUL Listed
Hz
60
Features
Adjustable Directional Airflow
Voltage
277V AC
Heating Capacity
6,800/10,200/13,700 BtuH
Frequency
60 Hz
Air Flow
300 cfm
Heating Method
Fan Forced
Housing Material
Steel
Housing Color
Gray
Thermostat Included
No
Amperage
14.4A/10.8A/7.2A
Control Type
Thermostat
Voltage, Phase
277V AC, 1-phase
Wattage Output
2000W/3000W/4000W
Heater Mounting Position
Vertical Burn
Housing Finish
Baked Enamel

Description

Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 5 3/4 in, 1 Phase, Voltage 277V AC, Wattage Output 2000W/3000W/4000W, Housing Color Gray, Heating Method Fan Forced, Heating Capacity 6,800/10,200/13,700 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 51 Degrees F, Amperage 14.4A/10.8A/7.2A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.