Convertible, 400 lb., 49"x24-1/2"x21-1/2"

  • Mfr # 34D677
  • Zoro # G6161513
product price: 
$
166.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
49 in
Overall Width
24 1/2 in
Material
Steel
Color
Red
Load Capacity
400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34D677
Zoro #
G6161513
UPC #
190735265079
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49 in
Overall Width
24 1/2 in
Wheel Diameter
10 in
Caster Dia.
4 in
Noseplate Width
16 1/4 in
Noseplate Depth
10 3/4 in
Platform Size
42-3/8 in x 15 3/4 in
Caster Width
1 1/4 in
Folded Depth
22 in
Wheel Width
3 1/2 in
Overall Depth
22 in
Folded Width
25 in
Folded Height
49 in
Nose Plate Width
16 in
Nose Plate Depth
11 in
Nose Plate WxD
16 1/4 in x 10 3/4 in
Overall Width as Hand Truck
25 in
Overall Height as Hand Truck
49 in
Platform Height
11 in
Overall Depth as Hand Truck
22 in
Handle Height
49 in
Platform Width
16 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Dia.
10 in
Platform Length
42 in
Nose Plate Thickness
1/8 in

Details

Material
Steel
Color
Red
Load Capacity
400 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual-Handle
Hand Truck Handle Type
Dual Handle
Vertical Load Cap.
400 lb
Finish
Powder Coated
Horizontal Load Cap.
400 lb
Wheel Bearings
Ball
Includes
Wheel Fenders
Load Capacity as Hand Truck
400 lb
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Material
Steel
Frame Type
Flat Back
Nose Plate Type
Solid Straight
Nose Plate Profile
Standard
Caster Wheel Type
Swivel
Axle-Mounted Wheel Type
Pneumatic
Includes Foot Assist
Without Foot Assist
Includes Lever Pushoff
Without Lever Pushoff
Frame Material
Steel
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Includes Wheel Fenders
With Wheel Fenders
Load Capacity as Platform Truck
400 lb
Non-Marking Casters/Wheels
No
Non-Marking Axle-Mounted Wheels
No
Wire Color
Red

Description

Convertible Hand Truck, Load Capacity as Hand Truck 400 lb, Load Capacity as Platform Truck 400 lb, Platform Height 11 in, Platform Length 42 in, Platform Width 16 in, Nose Plate Depth 11 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Steel, Frame Type Flat Back, Handle Type Dual-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews