Zoro Homepage

Convertible Hand Truck, 45-5/8 x 13-3/4

  • Mfr # 34D670

  • Zoro # G8520626


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 1/2 in
Overall Width
19 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D670
Zoro #
G8520626
UPC #
190735265000
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
54 1/2 in
Overall Width
19 in
Wheel Diameter
10 in
Noseplate Width
14 in
Platform Size
45-5/8 x 13-3/4 in
Folded Depth
19 in
Overall Depth
18 1/2 in
Noseplate Depth
7 1/2 in
Caster Dia.
3 in
Wheel Width
2 3/4 in
Folded Width
19 1/4 in
Folded Height
54 7/8 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
14 in
Nose Plate WxD
14 in x 7 1/2 in
Caster Wheel Dia.
3 in
Handle Height
54 7/8 in
Overall Depth as Hand Truck
19 in
Nose Plate Thickness
1/8 in
Overall Width as Hand Truck
19 in
Axle-Mounted Wheel Dia.
10 in
Platform Height
11 in
Platform Length
45 5/8 in
Platform Width
13 3/4 in
Overall Height as Hand Truck
54 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Convertible Hand Truck
Wheel Type
Solid
Handle Type
Dual
Horizontal Load Cap.
1,000 lb
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Flow-Back
Vertical Load Cap.
700 lb
Finish
Powder Coated
Includes
Wheel Fenders
Caster Wheel Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Standard
Axle-Mounted Wheel Type
Flat-Free
Frame Material
Steel
Non-Marking Casters/Wheels
No
Load Capacity as Platform Truck
1,000 lb
Axle-Mounted Wheel/Tread Material
Plastic
Includes Foot Assist
Without Foot Assist
Non-Marking Axle-Mounted Wheels
No
Nose Plate Material
Steel
Frame Type
Flat Back
Caster/Wheel Mounting Location
Standard
Load Capacity as Hand Truck
700 lb
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Nose Plate Type
Solid Straight

Description

Convertible Hand Truck, Load Capacity as Hand Truck 700 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 11 in, Platform Length 45 5/8 in, Platform Width 13 3/4 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Steel, Frame Type Flat Back, Handle Type Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.