Zoro Homepage

Convertible Jet Pump, Plastic, 1 1/2 HP

  • Mfr # 4HEZ7

  • Zoro # G3268754


product price: $710.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Amps
19.0/9.5 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
23.2 gpm
Body Material
Thermoplastic
Max. Suction Lift
110 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEZ7
Zoro #
G3268754
UPC #
190735325230
Country of Origin
China

Dimensions

Height (In.)
12
Width (In.)
12
Length (In.)
19
Overall Height
12 in
Overall Length
19 in
Inlet Dia.
1 1/4 in
Overall Width
12 in
Discharge Dia.
1 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in

Details

HP
1 1/2 hp
Amps
19.0/9.5 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
23.2 gpm
Body Material
Thermoplastic
Max. Suction Lift
110 ft
Includes
Pressure Gauge
Flow Rate @ 50 Ft. Lift @ 40 PSI
11.9 gpm
Inlet
1-1/4 in NPT
Ejector Included
No
Discharge
1 in NPT
GPM of Water @ 110 Ft @ 30,50 PSI
2.5/-
Motor Enclosure
ODP
Seal Type
Mechanical
Voltage
115/230
GPM of Water @ 70 Ft @ 30, 50 PSI
9.6/5.0
Suction Lift (Ft.)
110
Outlet
1" NPT
GPM of Water @ 50 Ft @ 30, 50 PSI
11.9/7.2
GPM of Water @ 60 Ft @ 30, 50 PSI
10.1/6.1
GPM of Water @ 90 Ft @ 30, 50 PSI
4.9/2.0
GPM of Water @ 20 Ft @ 30, 50 PSI
15.3/9.7
Shut Off (PSI)
67
Max. Case Pressure (PSI)
142
Pressure Switch Setting
30 to 50 psi
GPM of Water @ 80 Ft @ 30, 50 PSI
5.3/3.2
GPM of Water @ 100 Ft @ 30, 50 PSI
3.5/1.1
Material of Construction
Thermoplastic
GPM of Water @ 10 Ft @ 30, 50 PSI
23.2/16.3
Item
Convertible Well Jet Pump
GPM of Water @ 30 Ft @ 30, 50 PSI
12.5/9.2
Max. Inlet Pressure (PSI)
75
GPM of Water @ 40 Ft @ 30, 50 PSI
12.3/7.7
Flow Rate @ 50 Ft. Lift @ 50 PSI
6.2 gpm
Shut Off Pressure
67 psi
Inlet Standard
NPT
Flow Rate @ 10 Ft. Lift @ 50 PSI
16.3 gpm
Flow Rate @ 20 Ft. Lift @ 50 PSI
9.7 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
23.2 gpm
Rated Voltage
115/230V AC
Flow Rate @ 20 Ft. Lift @ 30 PSI
15.3 gpm
Flow Rate @ 80 Ft. Lift @ 50 PSI
3.2 gpm
Max. Case Pressure
142 psi
Flow Rate @ 80 Ft. Lift @ 30 PSI
5.3 gpm
Max. Inlet Pressure
75
Flow Rate @ 50 Ft. Lift @ 30 PSI
13.9 gpm
Discharge Standard
NPT
Application
Transfer
Standards
CSA C US
Installation
Floor Standing
Inlet Gender
Female
Pump Technology
Centrifugal
Discharge Gender
Female
Series
JSP
Product Type
Convertible Well Jet Pump
Includes Ejector
No Ejector Included
Best Efficiency Head
110 ft
Motor Enclosure Design
Open Drip Proof
Pressure Switch Setting - Maximum
50 psi
Inlet Pressure - Maximum
75 psi
Flow Rate - Maximum
26 gpm
Horsepower
1 1/2 hp
Case Pressure - Maximum
142 psi
Shut Off Pressure - Maximum
67 psi
Pressure Switch Setting - Minimum
30 psi
Priming
Self-Priming
Media Temperature - Minimum
5 Degrees C
Media Temperature - Maximum
35 Degrees C
For Media Type
Clear Water
Suction Lift - Maximum
110 ft
Power Source
Corded Electric
Frequency
60 Hz
Phase
Single
Full Load Current
19.0/9.5 A

Description

Convertible Well Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 19.0/9.5 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 23.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 23.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 16.3 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 15.3 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 9.7 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 13.9 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 11.9 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 6.2 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 5.3 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.