Zoro Homepage

Convertible Jet Pump Sys, 1/2HP, 115/230V

  • Mfr # 5UXL1

  • Zoro # G0726984


product price: $926.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Amps
10.8/5.5
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.4 gpm
Max. Suction Lift
100 ft
Includes
Pump, Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXL1
Zoro #
G0726984
UPC #
190735353509
Country of Origin
China

Dimensions

Width (In.)
15.1875
Length (In.)
29.375
Height (In.)
24.1875
Overall Length
28 5/8 in
Overall Height
26 3/8 in
Overall Width
15 5/32 in
Inlet Dia.
1 1/4 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in

Details

HP
1/2 hp
Amps
10.8/5.5
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.4 gpm
Max. Suction Lift
100 ft
Includes
Pump, Tank
Tank Capacity
17 gal
Inlet
1 1/4 in NPT
Discharge
1 in NPT
Shut Off (PSI)
66
GPM of Water @ 70 Ft @ 30, 50 PSI
4.3/2.3
Max. Case Pressure (PSI)
123
GPM of Water @ 5 Ft @ 30, 50 PSI
14.1/8.5
Voltage
115/230
Seal Type
Mechanical
Motor Type
Capacitor Start
GPM of Water @ 15 Ft @ 30, 50 PSI
9.8/6.2
Max. Inlet Pressure (PSI)
123
Suction Lift (Ft.)
90
Outlet
1" NPT
GPM of Water @ 20 Ft @ 30, 50 PSI
8.0/5.0
Item
Convertible Jet Pump System
Tank (Gal.)
17
GPM of Water @ 25 Ft @ 30, 50 PSI
5.4/3.4
Compliance
CSA-US
Tank PSI
28
GPM of Water @ 10 Ft @ 30, 50 PSI
11.9/7.8
Tank Bladder Pressure
28 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
13.1 gpm
Discharge Standard
NPT
Inlet Standard
NPT
Flow Rate @ 10 Ft. Lift @ 50 PSI
6.4 gpm
Rated Voltage
115/230V AC
Max. Inlet Pressure
123 psi
Shut Off Pressure
66 psi
Standards
CSA/CUS
Application
Transfer
Media Temperature - Minimum
5 Degrees C
Full Load Current
10.8/5.5 A
Power Source
Corded Electric
Series
JSI
Flow Rate - Maximum
12 gpm
Pressure Switch Setting - Minimum
30 psi
Product Type
Convertible Well Jet Pump System
Includes Ejector
No Ejector Included
Pump Technology
Centrifugal
Installation
Floor Standing
NSF Certifications for Food and Drinking Water
NSF 61
For Media Type
Clear Water
Inlet Pressure - Maximum
123 psi
Pressure Switch Setting - Maximum
50 psi
Frequency
60 Hz
Phase
Single
Inlet Gender
Female
Horsepower
1/2 hp
Priming
Self-Priming
Media Temperature - Maximum
90 Degrees F
Discharge Gender
Female
Shut Off Pressure - Maximum
66 psi
Suction Lift - Maximum
100 ft

Description

Convertible Jet Pump System, Material of Construction Cast Iron, 1/2 HP, Voltage 115/230, Inlet 1 1/4 In. NPT, Outlet 1 In. NPT, Amps 10.8/5.5, Tank (Gal.) 17, Tank PSI 28, Shut Off (PSI) 66, Max. Inlet Pressure (PSI) 123, Max. Case Pressure (PSI) 123, Motor Type Capacitor Start, Seal Type Mechanical, Suction Lift (Ft.) 90, Length (In.) 29.375, Width (In.) 15.1875, Height (In.) 24.1875, Compliance CSA-US

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.