Zoro Homepage

Coolant Filter, 100 Mesh

  • Mfr # 2MYT3

  • Zoro # G0538413


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
100 micron
Material of Construction
Aluminum
For Use With
Coolant and Oil
Type
100 Mesh
Length (In.)
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MYT3
Zoro #
G0538413
UPC #
190735228098
Country of Origin
United States

Dimensions

Mesh Size
100 micron
Length (In.)
11 1/4 in
Outside Dia. (In.)
6 1/2 in
Overall Length
11.25 in
Outside Diameter
6.5 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in

Details

Item
Coolant Filter
Material of Construction
Aluminum
For Use With
Coolant and Oil
Type
100 Mesh
Max. Pressure (PSI)
75 psi
Microns
149 micron
Filter Capacity (Cu. In.)
110 cu in
Max. Temp. (F)
250 Degrees F
Includes
Filter Cartridge
Flow Rate (GPM)
100 gpm
Maximum Fluid Temperature
250 Degrees F
Maximum Flow Rate
100 gpm
Compatible with Pump Type
Machine Coolant Pump
Material
Aluminum
Filter Type
Filter Housing and Cartridge
Compatible Pump Manufacturer Part Number
5-HR35-A, IMS08-E, IMS08-F, IMS100-F, IMS25-E, IMS25-F, IMS50-E, IMS50-F, IMS75-F, IMV08-E, IMV08-F, IMV100-F, IMV25-E, IMV25-F, IMV50-E, IMV50-F, IMV75-F
Discharge Type
NPT
Intake Type
NPT
Compatible with Brand
Dayton, Graymills
Filter Capacity
20 cu in
Filter Micron Rating (Maximum)
149 micron
Shut Off Pressure (Maximum)
75 psi

Description

Coolant Filter, Filter Micron Rating (Maximum) 149 micron, Maximum Flow Rate 100 gpm, Compatible with Pump Type Machine Coolant Pump, Compatible with Brand Dayton, Graymills, Compatible Pump Grainger Part Number 1XLK8, 3GRU6, 3GRU7, 3GRU8, 3GRU9, 3GRV1, 3GRV2, 3GRV3, 3GRV4, 3GRV5, 3GRV6, 3GRV7, 3GRV8, 3GRV9, 3GRW1, 3GRW2, 3GRW3, 56YR40, 56YR41, 56YR42, 56YR43, 56YR44, 56YR46, 56YR47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.