Shop All Filtration Accessories
Safe Water Products
Inline Water Filter, 1/2" Pipe Size, 5" H
Mfr # SS-2
Zoro # G2042551
original price:
$128.10
11% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point of use inline filter cartridge replacement for 421W93 & 421W92
- Diameter 1 3/8 in
- Fitting Connection Type BSP
- Connection Type BSP
- Pipe Size - Filter 1/2 in
Product Information
- Brand Safe Water Products
- MFR # SS-2
- Zoro # G2042551
- Country of Origin China
- Category Filtration Accessories
Dimensions
Diameter | 1 3/8 in |
Pipe Size - Filter | 1/2 in |
Height | 87 psi |
Filter Diameter | 1 5/16 in |
Overall Height | 5 in |
Pipe Size | 1/2 in |
Details
Description
Inline Water Filter, Reduces Bacteria, Micron Rating 0.2 micron, Flow Rate 1.5 gpm, Diameter 1 3/8 in, Overall Height 5 in, Service Life 1,320 gal, Filter Media Hollow Fiber Membrane, Maximum Temperature 122 Degrees F, Pipe Size 1/2 in, Application Point of use inline filter cartridge replacement for 421W93 & 421W92, For Use With Hospitals, Hotels, Maritime, Nursing Homes, Offshore, School Campuses, Standards AIM, IMSL, Kiwa BRL-K14010, Nelson Labs, NSF-WRC, Series SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- MOEN Side_Spray_Kit (44078)
- OAKBROOK COLLECTION Towel Bar 24" Stn Wht (297-020607OB)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- CULLIGAN O-Ring, Buna N (OR-100)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- 3M AQUA-PURE Hi-Cap Resin (Cation32), 0.5 cu. ft. (H-050P)
- EVERPURE Valve, Ball 3/4Fnpt X 3/4Mnpt (EV311407)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- Safe Water Products Filtration Accessories