Zoro Homepage

Coolant Filter, 30 Mesh

  • Mfr # 2MYT1

  • Zoro # G2674472


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
30 micron
Material of Construction
Aluminum
For Use With
Coolant and Oil
Type
30 Mesh
Includes
Filter Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MYT1
Zoro #
G2674472
UPC #
190735228074
Country of Origin
United States

Dimensions

Mesh Size
30 micron
Outside Dia. (In.)
6 1/2 in
Length (In.)
11 1/4 in
Outside Diameter
6.5 in
Compatible Discharge Pipe Size
1 in
Overall Length
11.25 in
Compatible Intake Pipe Size
1 in

Details

Item
Coolant Filter
Material of Construction
Aluminum
For Use With
Coolant and Oil
Type
30 Mesh
Includes
Filter Cartridge
Max. Pressure (PSI)
75 psi
Max. Temp. (F)
250 Degrees F
Flow Rate (GPM)
100 gpm
Filter Capacity (Cu. In.)
110 cu in
Microns
590 micron
Filter Capacity
20 cu in
Maximum Fluid Temperature
250 Degrees F
Material
Aluminum
Shut Off Pressure (Maximum)
75 psi
Compatible with Pump Type
Machine Coolant Pump
Filter Micron Rating (Maximum)
590 micron
Filter Type
Filter Housing and Cartridge
Compatible with Brand
Dayton, Graymills
Compatible Pump Manufacturer Part Number
5-HR35-A, IMS08-E, IMS08-F, IMS100-F, IMS25-E, IMS25-F, IMS50-E, IMS50-F, IMS75-F, IMV08-E, IMV08-F, IMV100-F, IMV25-E, IMV25-F, IMV50-E, IMV50-F, IMV75-F
Intake Type
NPT
Discharge Type
NPT
Maximum Flow Rate
100 gpm

Description

Coolant Filter, Filter Micron Rating (Maximum) 590 micron, Maximum Flow Rate 100 gpm, Compatible with Pump Type Machine Coolant Pump, Compatible with Brand Dayton, Graymills, Compatible Pump Grainger Part Number 1XLK8, 3GRU6, 3GRU7, 3GRU8, 3GRU9, 3GRV1, 3GRV2, 3GRV3, 3GRV4, 3GRV5, 3GRV6, 3GRV7, 3GRV8, 3GRV9, 3GRW1, 3GRW2, 3GRW3, 56YR40, 56YR41, 56YR42, 56YR43, 56YR44, 56YR46, 56YR47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.