This item is Discontinued.

Dayton Corded Contractor Table Saw 10" Blade Dia. 4KXD1

Corded Contractor Table Saw 10" Blade Dia. (Discontinued)

  • Mfr # 4KXD1
  • Zoro # G2911684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KXD1
Zoro #
G2911684
UPC #
190735328668
Country of Origin
China

Dimensions

Blade Dia.
10 in
Overall Width
40 in
Exhaust Port Size
4 in
Overall Height
46 in
Arbor Size
5/8 in
Depth of Cut @ 90 Deg.
3-1/4"
Depth of Cut @ 45 Deg.
2-1/8"
Overall Depth
27 in

Details

Item
Contractor Table Saw
Voltage
120/240V AC
Motor HP
1-3/4
Corded/Cordless
Corded
Cutting Capacity Rip Right
30"
Table Front of Blade
11 3/4 in
Blade Tilt
Left
No Load RPM
54/108
Corded/Banded
Corded
Includes
Blade, Mitre Gauge, Dado Table Insert, Push Stick, Riving Knife and Fence, Industrial Casters
Material
Steel, Cast Iron, Aluminum
Cutting Capacity Rip Left
13"
Hz
60
Phase
1
Table Surface w/Extension
40 in x 27 in
Amps AC
15.0/7.5

Description

Contractor Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 46 in, Overall Width 40 in, Voltage 120/240V AC, Phase 1, Includes Blade, Mitre Gauge, Dado Table Insert, Push Stick, Riving Knife and Fence, Industrial Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.