Zoro Homepage

Counter, 6 Digit, Panel Mount, 115VAC

  • Mfr # 1A124

  • Zoro # G2020855


product price: $40.59
/ea

Key Features

Mounting
Panel
Reset Type
Push Button
Display
0.16 in White Numbers on Black Background
Number of Digits
6
Depth
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A124
Zoro #
G2020855
UPC #
190735130865
Country of Origin
Philippines

Dimensions

Depth
2.99 in
Width
2.2 in
Height
1.8 in
Overall Height
1 3/4 in
Overall Width
2 1/4 in
Overall Depth
3 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
Push Button
Display
0.16 in White Numbers on Black Background
Number of Digits
6
Min. On/Off Pulse
50 / 50 msec
Input Signal
115V AC
Max. Counts per Second
10
Input Voltage
115V AC
Mounting Style
Rear Panel
Counts per Second - Maximum
10
Digit Color
White
Counter Display Type
Analog
Background Color
Black
Input Voltage - Maximum
115 V AC

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.8 in, Depth 2.99 in, Width 2.2 in, Display 0.16 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.