Zoro Homepage

Counter, Mechanical, Mounting: Base

  • Mfr # 6X157

  • Zoro # G2544202


product price: $18.19
/ea

Key Features

Mounting
Base
Reset Type
Lever
Display
White Digits, Black Background
Number of Digits
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6X157
Zoro #
G2544202
UPC #
190735372616
Country of Origin
China

Dimensions

Depth
1.25 in
Width
2.53 in
Height
1.44 in
Overall Depth
1 1/4 in
Overall Height
1 1/2 in
Overall Width
2 5/8 in

Details

Item
Mechanical Counter
Mounting
Base
Reset Type
Lever
Display
White Digits, Black Background
Number of Digits
5
Color
Black
Input Type
Lever Arm, Right Hand, Top Coming
Max. Counts per Second
16
Operation
Mechanical
Counts per Second - Maximum
16
Mounting Style
Base
Features
Counter May be Handheld or Mounted
Mechanism Rotation
Right Hand Top Coming
Includes Mounting Hardware
Included
Body Color
Black
Digit Color
White
Background Color
Black

Description

Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max. Counts per Second 16, Height 1.44 in, Depth 1.25 in, Width 2.53 in, Display White Digits, Black Background, Reset Type Lever, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.