Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 3ZN58

  • Zoro # G2724093


product price: $37.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN58
Zoro #
G2724093
UPC #
190735297162
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Keyway Width (In.)
3/16
Screw Size (In.)
#10-32 x 1/2
Screw Size
#10-32
Keyway Width
3/16 in
Keyway Width 2
3/16 in
Bore Diameter 2
5/8 in
Different Bore Sizes
No
Keyway Width 1
3/16 in
Clearance Diameter
1.43 in
Keyway Depth 2
3/32 in
Screw Thread Size
#10-32
Bore Diameter 1
5/8 in
Keyway Depth 1
3/32 in
Coupling Outside Diameter
1 5/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Material
Black Oxide Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Max. Torque
940 in-lb
Max. Torque (In.-Lbs.)
940
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Maximum Torque
940 in-lb
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Coupling Material
Carbon Steel
Coupling Material Finish
Black Oxide
Bore Type
Round Keyed

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.43 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 940 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.