Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curb Cap, 6 In. H, 34 In. W, 34 In. D

  • Mfr # 166229

  • Zoro # G0521096


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
Dimension B
34 in
Dimension D
29 3/32 in
Recommended 8 In. Fixed Curb Item No.
4HX42
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166229
Zoro #
G0521096
UPC #
190735338841
Country of Origin
United States

Dimensions

Dimension B
34 in
Dimension D
29 3/32 in
Height
6 in
Dimension C
6 in
Width
34 in
Dimension A
27 in
Dimension E
32 in
For Tubeaxial Fan Dia.
24 in
Depth
34 in
For Fan Diameter
24 in
Bolt Circle Diameter
24 3/8 in
Overall Length
34 in
Body Diameter
32 in
Overall Width
34 in
Overall Height
6 in
Mounting Hole Diameter
1/2 in
Metal Material Thickness
1/2 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Curb Cap
Recommended 8 In. Fixed Curb Item No.
4HX42
Material
Steel
Recommended 12 In. Fixed Curb Item No.
2RB80, 4HX50
Finish
Baked Enamel
For Use with Fans
4TM85 and 3C411
For Use With
3C411, 4TM85
For Use With Fans
3C411, 4TM85
Maximum Inlet Air Temperature
200 Degrees F
Product Type
Curb Cap
For Fan Type
Tubeaxial

Description

Curb Cap, For Fan Diameter 24 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 32 in, Bolt Circle Diameter 24 3/8 in, Compatible Curb Grainger Part Number 2RB80, 4HX42, 4HX50, Finish Baked Enamel, For Use With 3C411, 4TM85, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 6 in, Overall Length 34 in, Overall Width 34 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.