Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curb Cap, 6 In. H, 42 In. W, 42 In. D

  • Mfr # 166231

  • Zoro # G3370482


product price: $781.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max. Inlet Temp.
200 Degrees F
Finish
Baked Enamel
Material
Steel
Recommended 8 In. Fixed Curb Item No.
4HX43
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166231
Zoro #
G3370482
UPC #
190735338865
Country of Origin
United States

Dimensions

Width
42 in
For Tubeaxial Fan Dia.
34 in
Dimension C
6 in
Dimension D
36 13/32 in
Dimension A
37 3/4 in
Height
6 in
Dimension B
42 in
Depth
42 in
Dimension E
42 13/64 in
Overall Length
42 in
Mounting Hole Diameter
1/2 in
For Fan Diameter
34 in
Overall Height
6 in
Bolt Circle Diameter
34 1/2 in
Metal Material Thickness
1/2 in
Overall Width
42 in
Body Diameter
42 1/4 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Curb Cap
Finish
Baked Enamel
Material
Steel
Recommended 8 In. Fixed Curb Item No.
4HX43
For Use with Fans
3C413
Recommended 12 In. Fixed Curb Item No.
2RB81, 4HX51
For Use With
3C413
For Use With Fans
3C413
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
200 Degrees F
Product Type
Curb Cap

Description

Curb Cap, For Fan Diameter 34 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 42 1/4 in, Bolt Circle Diameter 34 1/2 in, Compatible Curb Grainger Part Number 2RB81, 4HX43, 4HX51, Finish Baked Enamel, For Use With 3C413, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 6 in, Overall Length 42 in, Overall Width 42 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.