Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Current Sensing Relay, 5 to 50A, 120VAC

  • Mfr # 15V827

  • Zoro # G4327617


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Surface
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15V827
Zoro #
G4327617
UPC #
190735129104
Country of Origin
United States

Dimensions

Body Width - Relay
2.5 in
Body Depth - Relay
0.8 in
Overall Height - Relay
3.5 in
Body Height - Relay
3.5 in
Body Height
3.5 in
Body Depth
0.8 in
Overall Depth
3.5 in
Sensing Hole Diameter
0.36 in
Body Width
2.5 in

Details

Item
Adjustable Current Sensing Relay
Input or Control Voltage
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Surface
Contact Form - Relay
SPDT
Sensing Amp Range
5.00 to 50.00A
Trip Point
5 to 50 A
Trip Delay
0.5 to 50 sec
Core Type - Relay
Solid
Mounting
Surface
Contact Amps
10.00A
Item - Relay
Current Sensing Relay
Max. Inrush Current
300 A
Sensor
Toroidal, 0.36" Through Hole
Type of Output
Relay
Core Type
Solid
Input Voltage
120V AC
Electrical Connection
Quick Connect Tabs
Sensor Opening
0.36 in
Status Indicator
LED Indicator
Contact Form
SPDT
Monitored Parameters
Overcurrent, Undercurrent
Current Rating
10 A
Contact Rating (DC)
8 A @ 28V
Contact Rating (AC)
10 A @ 240V
Number of Pins
4
Trip Point Type
Adjustable
Mounting Style
Surface
Adjustment Method
Switch

Description

Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Core Type Solid, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 4, Trip Point 5 to 50 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.36 in, Status Indicator LED Indicator, Body Depth 0.8 in, Body Height 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.