Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Trolley, Hard Rubber Wheels

  • Mfr # 34D685

  • Zoro # G6082203


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
17 1/2 in
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D685
Zoro #
G6082203
UPC #
190735265154
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52 in
Overall Width
17 1/2 in
Wheel Diameter
10 in
Overall Depth
23 3/4 in
Base Plate Dimensions
12 x 15-1/2 in
Max. Tank Dia. Oxygen
11 1/2 in
Wheel Width
2 1/2 in
Max. Tank Dia. Acetylene
11 1/2 in
Width
16"
Height
54 in
Handle Height
52 in
Nose Plate Thickness
1/4 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
52 in x 17 1/2 in x 23 3/4 in
Nose Plate Depth
12 in
Axle-Mounted Wheel Width
2 1/2 in
Axle Dia.
5/8 in
Nose Plate Width
12 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Standard Cylinder Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Single Pin
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Single Pin
Wheel Material
Rubber
Cylinder Capacity
1
Includes
Chain To Secure Cylinder
Wheel Bearings
Roller
For Use With
Single Cylinders
Includes Firewall
No
Nose Plate Type
Solid Straight
Non-Marking Axle-Mounted Wheels
No
Frame Finish
Powder Coated
Nose Plate Profile
Standard
Frame Type
Flat Back
Cylinder Orientation
Single
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Steel
Securing Mechanism
Chain
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Semipneumatic
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Includes Lift Ring
Without Lift Ring
Frame Material
Steel
Type
Steel
Weight
48 lb

Description

1, Overall Height 52 in, Overall Width 17 1/2 in, Overall Depth 23 3/4 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Single Pin, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.