This item is Discontinued.

Dayton DC Gearmotor, 1033 rpm, 12V, TENV 7CJ68

This item is Discontinued.

Dayton

DC Gearmotor, 1033 rpm, 12V, TENV (Discontinued)

Mfr # 7CJ68
Zoro # G2594081
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ68
Zoro #
G2594081
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Overall Length
10 3/32 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 31/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
1033
Max. Torque
2.5 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.00
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Item
DC Gearmotor
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Shaft Orientation
Right Angle
Insulation Class
b
Gear Type
Helical and Worm
Housing Material
Die Cast Aluminum
Thermal Protection
None
Reversible Shaft Output
Yes
Gear Case
Die Cast Aluminum
Finish
Powder Coated
Shaft
Single Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Brushes
Externally Replaceable
Gearmotor Shaft Type
Single Right
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Voltage
12 V DC
Replacement Brushes
23L586
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
RPM Range
over 600
No Load RPM
1033

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.