This item is Discontinued.

Dayton DC Gearmotor, 12 rpm, 12V 5VXV3

DC Gearmotor, 12 rpm, 12V (Discontinued)

  • Mfr # 5VXV3
  • Zoro # G2703075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VXV3
Zoro #
G2703075
UPC #
190735354094
Country of Origin
United States

Dimensions

Length Less Shaft
3 1/4 in
Dimension B
1.062 in
Dimension C
0.881 in
Dimension L
4 3/10 in
Dimension A
1.50 in
Overall Length
4 in
Shaft Length (Dimension V)
3/4 in
Dimension D
0.812 in
Dimension Z
0.197 in
Shaft Dia. (Dimension U)
1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Vented
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
12
Max. Torque
12.5 in-lb
Overhung Load
12 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
525:1
Input HP
1/200
Bearings
Oil Impregnated Sintered Bronze Sleeve
Full Load Amps
0.50
Gear Material
Powdered Iron
Lubrication
Grease Filled
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Zinc
RPM Range
0 to 15
Gearmotor Mounting Position
All Angle
Brushes
Brushless
Gearmotor Enclosure
Open
Insulation Class
b
Gearmotor Voltage
12 V DC
Rear Shaft Encoder/Pulse Generator Mounting
No
Item
Dc Gearmotor
Reversible Shaft Output
Yes
Application
For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Gear Case
Die Cast Zinc
No Load RPM
27
Gearmotor Rotation
CW/CCW
Gear Type
Spur
Thermal Protection
None
Starting Torque
12.5 in-lb

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 12.5 in-lb, Rotation Reversible, Gear Ratio 525:1, Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.