DC Gearmotor, 138 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage

  • Mfr # 4Z129

  • Zoro # G3352212


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
138 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z129
Zoro #
G3352212
UPC #
190735339992
Country of Origin
Mexico

Dimensions

Length Less Shaft
10.13 in
Shaft Length (Dimension V)
1 1/2 in
Overall Length
11.63 in
Shaft Dia. (Dimension U)
5/8 in
Output Shaft Length
1 1/2 in
Output Shaft Diameter
5/8 in

Details

Item
DC Gearmotor
Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
138 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
50 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
1.41 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/8
Replacement Brushes
6YHY6
Gear Case
Die Cast Aluminum
Gear Material
Hardened Steel
Thermal Protection
None
Rear Shaft Encoder/Pulse Generator Mounting
Yes
Rotation
CW/CCW
Gear Ratio
36:1
Brushes
Externally Replaceable
Enclosure
TENV
Reversible Shaft Output
No
Bearings
Ball on Motor, Needle Roller and Thrust Balls on Case
Seals
On Input and Output Shaft
Max. Ambient Temp.
40 Degrees C
Lubrication
Permanent Heavy Fluid Gear Oil
Voltage
90VDC
Tachometer Feedback
Yes
Housing Material
Aluminum
Mounting
All Position
RPM Range
31 to 50
Motor Type
Permanent Magnet DC
Overhung Load
150 lb
Shaft Orientation
Parallel
Operating Voltage
90V DC
Overhung Load Capacity
150 lb
Mounting Orientation
Any Angle
Maximum Torque
138 in-lb
Replaceable Motor Brushes
Yes
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball on Motor, Needle Roller and Thrust Balls on Case
Seal Type
Lip Type on Input and Output Shaft
Input Horsepower
1/8 hp
Maximum Ambient Temperature
40 Degrees C
Full Load Current
1.41 A
Nameplate Speed
50 RPM

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 50 RPM, Maximum Torque 138 in-lb, Overhung Load Capacity 150 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 36:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.