Shop LEESON

AC Gearmotor, 109 lb-in Max. Torque, 173 RPM Nameplate RPM, 230V Voltage, Three Phase

  • Mfr # 096015.00
  • Zoro # G604853078

product price: 
$
832.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V
Gearmotor Phase
Three
Gearmotor Type
AC Gearmotor
Max. Torque
109 lb-in
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
096015.00
Zoro #
G604853078
UPC #
691720000908
Country of Origin
Mexico

Dimensions

Length Less Shaft
11.81 in
Keyway Size Type
0.19" Square x 1"
Shaft Length (Dimension V)
1.625 in
Shaft Dia. (Dimension U)
3/4 in
Overall Length
13.81 in
Overall Width
6 in
Keyway Width
1 in
Mount Hole Center-to-Center Width
5 in
Output Shaft Diameter
3/4 in
Output Shaft Height
4 in
Keyway Depth
3/16 in
Output Shaft Length
1 5/8 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Length
1 in
Overall Height
5.57 in
Wire Rope Length
13.81 in
Length
13.81 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Details

Item
AC Gearmotor
Gearmotor Voltage
230V
Gearmotor Phase
Three
Gearmotor Type
AC Gearmotor
Max. Torque
109 lb-in
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
173 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
0.6/0.8 A
Standards
CSA, UL
Input HP
33/100 hp
Rotation
CW/CCW
Bearings
Needle
Thermal Protection
None
Gear Ratio
10:1
Insulation Class
F
Duty Cycle
Continuous
Includes
Conduit Box
RPM @ 50 Hz
173 RPM
Phase
Three
Motor Type
3-Phase
Service Factor
1
Housing
Die Cast Aluminum
Shaft Orientation
Parallel
Hz
50/60 Hz
Seals
Heavy Duty Industrial
Overhung Load
300 lb
Lubrication
Heavy Duty Gear Oil
Capacitor Required
Yes
Starting Torque
109 in-lb
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Aluminum
Gear Case Material
Die Cast Aluminum
Motor Insulation Class
F
Motor Frame Designation
42Y
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Output Speed
173 RPM
Mount Type
Horizontal or Vertical Shaft Down
Motor Duty Class
Continuous
Overhung Load Capacity
300 lb
Includes Junction/Conduit Box
Yes
Includes Capacitor
Yes
Frequency
50 Hz, 60 Hz
Input Horsepower
0.33 hp
Bearing Type
Needle
Operating Voltage
230V AC
Number of Output Shafts
1
Brake Type
None
Maximum Ambient Temperature
104 Degrees F
Seal Type
Heavy Duty Industrial
Full Load Current
1.6/0.80 A
Maximum Torque
109 in-lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Keyway Type
Square
Nameplate Speed
173 RPM

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 173 RPM, Maximum Torque 109 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 230V AC, Gear Ratio 10:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.