This item is Discontinued.

Dayton DC Gearmotor, 2 rpm, 12V 5VXV0

DC Gearmotor, 2 rpm, 12V (Discontinued)

  • Mfr # 5VXV0
  • Zoro # G1435122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VXV0
Zoro #
G1435122
UPC #
190735354063
Country of Origin
United States

Dimensions

Dimension B
1.062 in
Overall Length
4 3/10 in
Dimension D
0.812 in
Shaft Dia. (Dimension U)
1/4 in
Dimension L
4 3/10 in
Dimension Z
0.197 in
Dimension C
0.880 in
Length Less Shaft
3 55/100 in
Shaft Length (Dimension V)
3/4 in
Dimension A
1.50 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
12 V DC
Max. Torque
5.00 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
2
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
Gearmotor Rotation
CW/CCW
RPM Range
0 to 15
Gear Material
Powdered Iron
Thermal Protection
None
Reversible Shaft Output
Yes
Starting Torque
5 in-lb
Gear Ratio
769:1
Lubrication
Grease Filled
Full Load Amps
0.05
Insulation Class
b
Enclosure
Vented
Gear Type
Spur
No Load RPM
7
Max. Ambient Temp.
40 Degrees C
Brushes
Brushless
Housing Material
Die Cast Zinc
Input HP
1/1000
Application
For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Voltage
12VDC
Gear Case
Die Cast Zinc
Bearings
Oil Impregnated Sintered Bronze Sleeve
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Mounting
All Position
Item
Dc Gearmotor
Overhung Load
5 lb
Rotation
Reversible

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 5 in-lb, Rotation Reversible, Gear Ratio 769:1, Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.