Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Dc Gearmotor, 20.0 in.-lb. Max. Torque, 25 Nameplate RPM, 12 V DC Voltage 2L010

Dc Gearmotor, 20.0 in.-lb. Max. Torque, 25 Nameplate RPM, 12 V DC Voltage (Discontinued)

  • Mfr # 2L010
  • Zoro # G3064677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L010
Zoro #
G3064677
UPC #
190735221273
Country of Origin
United States

Dimensions

Length Less Shaft
3 in
Dimension L
3-3/50"
Overall Length
4 in
Shaft Length (Dimension V)
1"
Shaft Dia. (Dimension U)
5/16"

Details

Item
Dc Gearmotor
Gearmotor Voltage
12 V DC
Gearmotor Type
DC Gearmotor
Max. Torque
20.0 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
25
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
1.30
Input HP
1/125
Rotation
Reversible
Housing Material
Die Cast Zinc
Gear Material
Delrin and Steel
Gear Type
Spur
Mounting
All Position
Rear Shaft Encoder/Pulse Generator Mounting
No
Insulation Class
b
Max. Ambient Temp.
40 Degrees C
Gear Ratio
270:1
Voltage
12VDC
Reversible Shaft Output
No
Motor Type
Permanent Magnet DC
Thermal Protection
None
Enclosure
Vented
RPM Range
16 to 30
Lubrication
Grease Filled
Gear Case
Die Cast Zinc
Shaft Orientation
Parallel
Application
For Industrial and Agricultural Valve Actuators
Overhung Load
18 lb
Bearings
Bronze Sleeve on Both Case and Motor

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 270:1, Application For Industrial and Agricultural Valve Actuators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.