This item is Discontinued.

Dayton DC Gearmotor, 32 rpm, 90V, TENV 7CA88

This item is Discontinued.

Dayton

DC Gearmotor, 32 rpm, 90V, TENV (Discontinued)

Mfr # 7CA88
Zoro # G2590259
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA88
Zoro #
G2590259
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Dimension L
8 5/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
9 3/4 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
32
Max. Torque
35.2 in-lb
Overhung Load
67 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
100:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Finish
Powder Coated
Item
Dc Gearmotor
RPM Range
31 to 50
Gearmotor Shaft Type
Single Right
Reversible Shaft Output
Yes
Replacement Brushes
23L585
Gear Type
Helical and Worm
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Gear Case
Die Cast Aluminum
Gearmotor Shaft Orientation
Right Angle
Shaft
Single Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
Brushes
Externally Replaceable
Housing Material
Die Cast Aluminum
Insulation Class
b
Gearmotor Rotation
CW/CCW
Gearmotor Voltage
90 V DC
No Load RPM
32

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 100:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.